Welcome to Würth Latvia For trade customers only
Auger drill bit plus plus

For detailed information, other images and documents, please select individual articles from the following table.

Auger drill bit plus plus

For rapid, energy-conserving and clean work

See product details

Available in 8 versions
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
Low-force drilling


Round groove for excellent chip removal



Clean hole with no tear-out


High taper taps



Effortless drilling


Minimal force required to remove the drill bit thanks to triangular tip without thread (from Ø 6-8 mm at an overall length of 235-320 mm).



Saves time


Through use of push-on countersink from Ø 12 mm for simultaneous countersinking of a washer during the drilling process.



Longer useful drill bit length


Extension can be used from 22 mm diameter.