Electric cable drum Würth
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
- The cable drum is quick and easy to install. It can be connected to a 230 V mains current.
- The cable drum is delivered with a safety outlet (male) and a plug protected with a rubber cover (female).
- The cable drum housing is shock resistant and well-protected against dust and moisture.
- The housing is fitted with a red power indicator and a thermal fuse.
- The cable reel is supplied with a sturdy high quality black rubber / neoprene H07RN-F cable.
- The cable does not stiffen in cold weather and is always easy to handle.
- The cable is very long and thus suitable for larger working areas.
- The drum has a hinge that moves 200 degrees, which makes working in different areas easier.
- The cable drum can be installed to a wall, pole/pillar or roof.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!