Pro 6 battery charger
For detailed information, other images and documents, please select individual articles from the following table.
Pro 6 battery charger
Including 4 pre-charged AA and 4 pre-charged AAA NiMH rechargeable batteries
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Fast charging with gentle pre-charging
- The charger charges the batteries up to 800 mA in a quick and controlled manner
- A weak or deep-discharged rechargeable battery can be pre-charged with low current if required
- The batteries are kept fully charged in the device by means of charging pulses
- The fully automated 7-step charging process maximizes the batteries' service life and performance
Rapid capacity test and battery analysis
- Immediately after being inserted, the rapid capacity test determines the residual charge of the battery and displays it on the 3-colour LED display for 5 seconds
- The battery behaviour of the cell is analysed and evaluated to determine whether the battery can still be reliably used or whether it is faulty
IQ shutdown
- Several protective mechanisms protect inserted batteries from overheating and overcharging
USB Type-C
- The charger uses a USB Type-C charging cable, which is included in the scope of delivery
Application area
Instructions
Rapid capacity test
Battery not fully charged
Battery fully charged
Application area
Holds up to 4 AA and AAA rechargeable batteries
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!