Welcome to Würth Latvia For trade customers only
Cable tie KBL 1 made of polyamide with plastic tongue
Cable tie KBL 1 made of polyamide with plastic tongue - 1
Cable tie KBL 1 made of polyamide with plastic tongue - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cable tie KBL 1 made of polyamide with plastic tongue

Reliable cable tie for quickly organising and bundling cables and wires

See product details

Available in 17 versions
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
Long, reliable service life


  • High industrial quality for a long, reliable service life for indoor and outdoor use, depending on the version

  • Internal toothing on the tie for a secure grip on bundled cables

  • Natural-coloured versions are only suitable for indoor use, black versions are also suitable for temporary outdoor use due to their UV and weather resistance

  • A carbon additive in the black cable ties delays the effect of UV rays on the material

  • Resistant to bases, oils, greases and vehicle fuels


Easy to use


  • Can be installed directly by hand, no additional assembly tools are required
Notice
  • Exercise caution when using the cable ties with strong mineral acids and/or oxidising chemicals, especially at high temperatures

  • Not resistant to mineral acids and/or oxidising chemicals

  • Natural: For indoor use

  • Black: Also for temporary outdoor use due to a carbon additive that delays the effect of UV rays on the material