Welcome to Würth Latvia For trade customers only
Carbide milling bit L, rounded, tapered. Crossed teeth
Carbide milling bit L, rounded, tapered. Crossed teeth - 1
Carbide milling bit L, rounded, tapered. Crossed teeth - 2
Carbide milling bit L, rounded, tapered. Crossed teeth - 3

For detailed information, other images and documents, please select individual articles from the following table.

Carbide milling bit L, rounded, tapered. Crossed teeth

Rounded cone, type L, complies with DIN 8032/8033, crossed teeth, cut 3
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
  • A hard metal tool:
  • Creates an even surface and effectively removes chips.
  • Less need for further processing.
  • Many times the service life compared to traditional tool materials.
  • Saves time when milling hard materials Suitable for milling hard materials The teeth are suitable for all iron materials, stainless steel and high-strength steel, grey cast iron, welding seams, hard plastics, hardened steel, nickel and titanium.
  • Model KEL