Welcome to Würth Latvia For trade customers only
Würth Woimapesu detergent

For detailed information, other images and documents, please select individual articles from the following table.

Würth Woimapesu detergent
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
Woimapesu detergents dissolve dirt like traditional solvents but cause less of a burden on the environment.


The products are biodegradable and not bioaccumulating.


Solvents do not cause any chemicals that are harmful when inhaled.



Industrial and transport equipment detergent


  • Highly versatile detergent concentrate

  • Safe to the environment and user

  • Biodegradable

  • Leaves the cleaned surfaces shiny

  • Does not generate a lot of foam


Diluted solution:


Light dirt 1-2%


Normal dirt 2–10%


Difficult dirt 10–20%


pH value of the diluted solution: 11.0



Can be used when washing by hand, with a high-pressure device or with a combination floor washer