Welcome to Würth Latvia For trade customers only
Rechargeable LED hand-held lamp Ergopower Twinblade+
Rechargeable LED hand-held lamp Ergopower Twinblade+ - 1
Rechargeable LED hand-held lamp Ergopower Twinblade+ - 2
Rechargeable LED hand-held lamp Ergopower Twinblade+ - 3
Rechargeable LED hand-held lamp Ergopower Twinblade+ - 4
Rechargeable LED hand-held lamp Ergopower Twinblade+ - 5
Rechargeable LED hand-held lamp Ergopower Twinblade+ - 6
Rechargeable LED hand-held lamp Ergopower Twinblade+ - 7
Rechargeable LED hand-held lamp Ergopower Twinblade+ - 8
Rechargeable LED hand-held lamp Ergopower Twinblade+ - 9

For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable LED hand-held lamp Ergopower Twinblade+

Adjustable LED hand-held lamp featuring slim light head. With USB-C charging port and wireless charging option.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +371 67788996

Prices for customers after login

LED strips on both sides, plus spotlight from light head



Light levels


  • 1000–100 lm main light on one side

  • 1000–100 lm both LED strips together, 500 lm per side

  • 150 lm spotlight


Switching sequence of the two switches


  • Upper switch: Spotlight/main light one side with dimming function

  • Lower switch: Main light both sides with dimming function, each with 500 lm


Main light with dimming function – press and hold the button



The light flashes briefly when the lowest or highest light level is reached



Charging time: approx. 5 hours via USB cable/approx. 6.5 hours via charging pad



The light can either be charged via the USB-C cable or the wireless charging pad



Light head pivots 180°



Thin light head for narrow spaces – 12 mm wide



Integrated hook and magnet on the underside



USB power supply and USB-C cable included in scope of delivery



Charging pad NOT included in scope of delivery

Notice

Lithium-ion battery, 3.7 V, 4400 mAh