Welcome to Würth Latvia For trade customers only
Cordless LED head lamp SPACELIGHT
Cordless LED head lamp SPACELIGHT - 1
Cordless LED head lamp SPACELIGHT - 2
Cordless LED head lamp SPACELIGHT - 3
Cordless LED head lamp SPACELIGHT - 4
Cordless LED head lamp SPACELIGHT - 5
Cordless LED head lamp SPACELIGHT - 6
Cordless LED head lamp SPACELIGHT - 7

For detailed information, other images and documents, please select individual articles from the following table.

Cordless LED head lamp SPACELIGHT

Sensor function - the light can be contactlessly switched on or off by moving your hand in front of the side sensor
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
  • Main light (COB LED): lights up a wide area, side light: spotlight

  • 4-level lighting: Main light 100 % and 40 %, side light 100 % and 40 %

  • Strobe function (main light and side light)
Notice

Do not wear with construction helmets!

Application area