Welcome to Würth Latvia For trade customers only
Cordless application gun AKP 18-600 M-CUBE
Cordless application gun AKP 18-600 M-CUBE - 1
Cordless application gun AKP 18-600 M-CUBE - 2
Cordless application gun AKP 18-600 M-CUBE - 3
Cordless application gun AKP 18-600 M-CUBE - 4
Cordless application gun AKP 18-600 M-CUBE - 5
Cordless application gun AKP 18-600 M-CUBE - 6
Cordless application gun AKP 18-600 M-CUBE - 7
Cordless application gun AKP 18-600 M-CUBE - 8
Cordless application gun AKP 18-600 M-CUBE - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless application gun AKP 18-600 M-CUBE

Powerful cordless application gun with automatic decoupling of the push rod

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +371 67788996

Prices for customers after login

  • The durable metal gearbox and integrated overload protection prevent motor blockages when using hardened material

  • Highly practical with the conversion kit for shortening the tube - suitable for 400 ml and 600 ml sausage packs, can also be used for cartridges with the pressure plate (art.5700202004)

  • The automatic decoupling of the push rod prevents dripping, as the push rod is instantly decoupled once the trigger is released - ensuring a clean finish for each bead

  • Sensitive trigger, speed adjustment wheel and high application power enable precise control of the application speed and ensure clean and precise work even with highly viscous media