Welcome to Würth Latvia For trade customers only
ABS 18 COMPACT M-CUBE cordless drill driver
ABS 18 COMPACT M-CUBE cordless drill driver - 1
ABS 18 COMPACT M-CUBE cordless drill driver - 2
ABS 18 COMPACT M-CUBE cordless drill driver - 3
ABS 18 COMPACT M-CUBE cordless drill driver - 4
ABS 18 COMPACT M-CUBE cordless drill driver - 5
ABS 18 COMPACT M-CUBE cordless drill driver - 6
ABS 18 COMPACT M-CUBE cordless drill driver - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ABS 18 COMPACT M-CUBE cordless drill driver

Compact, powerful brushless cordless drill driver for medium-duty screwing and drilling work

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +371 67788996

Prices for customers after login

  • Continuous monitoring and premature shutdown of the motor in the event of blockage, overload and overheating

  • Efficient, low-maintenance and brushless EC motor with long service life

  • Integrated LED lights for direct illumination of the working area

  • No signs of fatigue when operating due to lightweight and compact design

  • 13 mm metal drill chuck with soldered carbide clamping jaws for maximum service life and low wear. The extra-tough clamping jaws realise a tight grip on the shank of the drill bit

  • Electronic signal switch for precise and comfortable working
Application area