Welcome to Würth Latvia For trade customers only
Crimping pliers set
Crimping pliers set - 1
Crimping pliers set - 2
Crimping pliers set - 3
Crimping pliers set - 4
Crimping pliers set - 5
Crimping pliers set - 6
Crimping pliers set - 7
Crimping pliers set - 8
Crimping pliers set - 9
Crimping pliers set - 10
Crimping pliers set - 11
Crimping pliers set - 12
Crimping pliers set - 13

For detailed information, other images and documents, please select individual articles from the following table.

Crimping pliers set

With 5 interchangeable sets of jaws

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +371 67788996

Prices for customers after login

Crimping pliers set with automatic ratchet, adjustable locking and pressure point unlocking



Includes 5 interchangeable crimping profile inserts for:



Nozzle A


  • For insulated and non-insulated cable lugs, 0.5–6.0 mm² (red, blue, yellow)

  • DIN 0.5–1.0 / 1.5–2.5 / 4–6 mm²


Nozzle B


  • For closed, uninsulated cable lugs, 1.5–10.0 mm²

  • DIN 1.5 / 2.5 / 6 / 10 mm²


Nozzle C


  • For open and uninsulated cable lugs, 0.5–6.0 mm², up to 6.3 mm wide

  • DIN 0.5–1.0 / 1.5–2.5 / 4–6 mm²


Nozzle D


  • Small, insulated wire end ferrules with and without collars, 0.5–4 mm²

  • DIN 0.5 / 0.75 / 1.0 / 1.5 / 2.5 / 4 mm²


Nozzle F


  • Large, insulated wire end ferrules, 6–16 mm²

  • DIN 6 / 10 / 16 mm²