Welcome to Würth Latvia For trade customers only
Hexagon nut, low profile DIN 439, A2 stainless steel, plain, shape B
Hexagon nut, low profile DIN 439, A2 stainless steel, plain, shape B - 1
Hexagon nut, low profile DIN 439, A2 stainless steel, plain, shape B - 2
Hexagon nut, low profile DIN 439, A2 stainless steel, plain, shape B - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile DIN 439, A2 stainless steel, plain, shape B

See product details

Available in 6 versions
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
DIN 439 shape B has been withdrawn and replaced by ISO 4035. There is some similarity (strength classes for stainless steels changed from 50 to 025 and from 70 to 035) | Widths across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | Only standard thread is included in ISO 4035.| Fine thread was moved to ISO 8675.