Welcome to Würth Latvia For trade customers only
Hexagon nut with flange and clamping piece (non-metallic insert) DIN 6926, steel 8, zinc-plated, blue passivated (A2K)

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with flange and clamping piece (non-metallic insert) DIN 6926, steel 8, zinc-plated, blue passivated (A2K)

See product details

Available in 6 versions
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
DIN 6926 has been withdrawn and replaced by EN 1663. There is some limited similarity (Nuts with fine thread included in DIN EN 1666 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 removed), (Nuts with standard thread included in DIN EN 1663 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 removed | Strength class 6 added).