Robust W.EASY diagnostics case W.EASY Smart Case
For detailed information, other images and documents, please select individual articles from the following table.
Robust W.EASY diagnostics case W.EASY Smart Case
Sophisticated storage solution for W.EASY hardware, with low hardware requirements.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for harsh daily workshop work
- Robust plastic housing and sturdy hard foam inserts inside
- Ideal when there is minimal need for diagnostics hardware
Conveniently stowed and available quickly
- Thanks to the two well-thought-out inserts, all cabling and components are accommodated and at the same time immediately to hand
Equipping options for upper insert
- Nine freely assignable slots for multi-brand cable adapters, two of which are also suitable for longer cables
- Large universal compartment
Equipping options for lower insert
- W.EASY Box 2.0 with OBD 16 PIN cable and USB cable
- 7 PIN ISO 7634 trailer
- Adapter cable for WABCO cable
- Large universal compartment e.g. for ZF3+6+9 PIN OBD cabling
Scope of delivery
- Plastic case with PE inlays
Notice
Cabling is not included in the scope of delivery
Application area
W.EASY basic diagnostics equipment for safely storing diagnostics cabling and the diagnostics interface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!