Welcome to Würth Latvia For trade customers only
Digital multimeter Sefimex SF50

For detailed information, other images and documents, please select individual articles from the following table.

Digital multimeter Sefimex SF50

Easy-to-use universal multimeter for basic use.
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
The robust, rubber-coated housing of the meter protects the instrument from impacts.


LVD, EN61010-1,


EMC, EN61326-1, EN61326-2-2


CAT III 600 V.



  • DC voltage measurements (max. 1000 V)

  • AC voltage measurements (max. 750 V)

  • AC/DC current measurements (max. 20 A)

  • Resistance measurements (max. 20MΩ)

  • Capacitance measurements (max. 20 mF)

  • Diode testing, continuity buzzer

  • hFE testing (NPN and PNP)

  • Temperature measurement with type K sensor




  • Manual range selection

  • HOLD function

  • Display backlight

  • Rubber housing

  • Fuse-protected current measuring ranges

  • TRUE Rms measurements

  • Battery: 1x 9 V, "low battery" indication

  • Dimensions: 175 x 93 x 55 mm, weight: approx. 400 g




  • Accessories: Battery (9 V), test leads, type K temperature sensor, manual in Finnish