Welcome to Würth Latvia For trade customers only
Ear defenders uvex aXess one
Ear defenders uvex aXess one - 1
Ear defenders uvex aXess one - 2
Ear defenders uvex aXess one - 3
Ear defenders uvex aXess one - 4
Ear defenders uvex aXess one - 5
Ear defenders uvex aXess one - 6
Ear defenders uvex aXess one - 7
Ear defenders uvex aXess one - 8
Ear defenders uvex aXess one - 9

For detailed information, other images and documents, please select individual articles from the following table.

Ear defenders uvex aXess one

Active Bluetooth ® ear defenders with RAL function (real-active listening) for maximum comfort and safety
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
Enables the perception of ambient noise and warning signals and close-range communication


  • Bluetooth 5.2, good sound quality, long range, optimised energy consumption

  • Integrated sound level limiter


Dual connection mode, simultaneous connection to two Bluetooth devices


  • Hands-free telephony, no work interruption during the call

  • Direct operation on the ear plugs, the telephone remains in protected environment

  • Audio Assistant, a status announcement is made in the hearing protection device, so that it is not necessary to remove the hearing protection device in the danger area


Many features


  • External audio input via 3.5 mm jack socket for devices without Bluetooth

  • Charging socket USB type C, fast charging and simple handling, as plug is rotationally symmetrical

  • LED charging light

  • LED operating status light

  • Two surround microphones for ambient noise transmission

  • Extra voice microphone for good voice quality

  • Two 40 mm speakers for good sound quality

  • Integrated plug socket covers

  • IP54 water and dust-proof, ideal for outdoor use

  • Positive function keys for easy operation, even with gloves

  • Memory foam ear pads for good sealing and adjustment on the head

  • Padded comfort headband with memory foam, comfortable to wear

  • Additional microphone covers to minimise wind noise and protect the microphones

  • Foldable headband for compact and handy stowage
Notice
  • This product is covered by Directive 2012/19/EU on Waste Electrical and Electronic Equipment (WEEE) Disposal does not take place via normal household waste

  • The batteries must be disposed of in accordance with national regulations

  • Proper disposal at an official recycling facility

  • CAUTION! Risk of explosion! Do not expose the product to fire