Welcome to Würth Latvia For trade customers only
Plumber's sealing screw, stainless steel, AISI 410
Plumber's sealing screw, stainless steel, AISI 410 - 1
Plumber's sealing screw, stainless steel, AISI 410 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plumber's sealing screw, stainless steel, AISI 410
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
Painted 8 mm hexagon head


Aluminium washer 14 mm


EPDM seal


  • Watertight

  • Corrosion resistant

  • Tight fastening

  • Meets requirements of climate stress category C3

Durable powder coating up to the screw threads.


Aluminium washer; non-corrosive


Durable EPDM seal