Welcome to Würth Latvia For trade customers only
MG III fire protection cement

For detailed information, other images and documents, please select individual articles from the following table.

MG III fire protection cement

Mortar belonging to mortar group III in accordance with DIN 1053-1, classified as building material A1 in accordance with DIN 4102-4
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
  • Seals off fire and flue gases, reduces temperature, seals off rooms, resistant to splash water and extinguishing water jets, mechanically stable

  • Ready-to-use mixture

  • Firm even at higher construction heights


Suitable for


  • Pumps

  • Presses

  • Manual installation
Proof of Performance

Fire protection cement mortar from mortar group III


Text certificate issued by MPA Hannover

Notice

To insulate ducts in walls and ceilings, always use A1 or A2 mineral wool in accordance with DIN 4102


with a melting point < 1,000 °C.

Clean the opening and pre-wet the component reveal
Premix dry cement. First put water, then cement into the mixing container. Mix for 4 minutes at 300-400 rpm.
Installation of the fire protection cement. Panel over larger ducts on one side.
Affix ID plate
Dimensions
Yield
No limit to partition dimensions
Non-flammable pipes≤ 150 mm without fire protection sleeve
Combustible pipes≤ 32 mm
Combustible pipes≥ 32 mm in combination with fire protection sleeve 21
By adding 3 l of water, 15 kg of dry mortar will yield 9 l of wet mortar.
By adding 5 l of water, 25 kg of dry mortar will yield 15 l of wet mortar.
Demand assessment
Example:PartitionL x W40 x 40 cm
Fire damperl · wApprox. 20 x 20 cm
Partition thicknessTApprox. 20 cm
F1Partition(40·40 cm)= 1,600 cm2
- F2
F
Fire damper surface to be sealed(20·20 cm)= 400 cm2
--------------------
= 1,200
Partition thickness T (20 cm) x surface to be sealed F (1,200 cm2) 1 kg dry mortar = 24,000 cm3
≙ 560 cm3
560 cm3
24,000 cm3
X = 24,000 x 1
--------------------------------
560
= 1 kg mortar
= X
= 42 kg dry mortar

Fire protection cement mortar from mortar group III


Text certificate issued by MPA Hannover