Welcome to Würth Latvia For trade customers only
Fire seal sleeve Sealfire FX400 CE

For detailed information, other images and documents, please select individual articles from the following table.

Fire seal sleeve Sealfire FX400 CE

Fast and easy-to-use fire seal for plastic pipes for 50–400 mm wall and floor penetrations.

See product details

Available in 2 versions
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
  • The sleeve can be used in solid or non-bearing walls.

  • Depending on the size of the wall structure and the pipe, the fire resistance rating of the sleeve is EI120 to EI 240.

  • The minimum wall structure thickness is 100 mm and the minimum floor thickness is 150 mm.

  • Tested with pipe types PE, ABS, SAN+PVC, PVC-U plus Armaflex-insulated copper pipes.