Welcome to Würth Latvia For trade customers only
First aid kit CEDERROTH
First aid kit  CEDERROTH - 1
First aid kit  CEDERROTH - 2

For detailed information, other images and documents, please select individual articles from the following table.

First aid kit CEDERROTH
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
A first-aid bag is a mobile first-aid station that is always within reach.


The products are designed to be easy-to-use and they come with clear instructions.


This ensures that anyone can provide first-aid anywhere.


The Large first-aid bag is a perfect addition to Cederroth wall-mounted first-aid stations when an incident might occur further away from the first-aid station.


The Large first-aid bag with its versatile contents is made of durable rubber-based material which keeps dust, moisture and dirt away from the bag.


The first-aid bag has a carry handle.



Suitable stand: Wall mount for first aid kit product no 0899 520 092 (REF 190400)



Contents:


3 x Cederroth 4-in-1 first-aid bandage, large


2 x Cederroth 4-in-1 first-aid bandage, small


20 x Salvequick plaster


10 x Salvequick wound wipe


1 x Soft plaster, 6 x 40 cm


1 x CPR shield


2 x hand wipe


2 x protective glove


1 x triangular bandage


1 x rescue blanket


2 x elastic support bandage, 8 cm x 4 m


2 x metal coated wound dressing, 20 x 40 cm


1 x mesh bandage


1 x Cederroth Burn Gel burn dressing, 10 x 10 cm


1 x scissors


1 x first-aid instructions


Dimensions: W 31 x H 25 x D 8 cm