Welcome to Würth Latvia For trade customers only
Max Longlife & Speed flat chisel
Max Longlife & Speed flat chisel - 1
Max Longlife & Speed flat chisel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Max Longlife & Speed flat chisel

Premium next-generation flat chisel with tool chuck suitable for SDS-max.
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
Optimised jam protection


The new chisel shape prevents jamming and reduces friction.



High removal rate


Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.



Up to 170% longer service life compared to standard versions


Extended work area