Handsaw 2-C handle, non-slip coating
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
- Very sharp toothing ground on three sides ensures rapid and precise cuts
- Hardened tooth tips guarantee long-lasting sharpness
- Friction-reducing coating, also protects against rust
- Ergonomic 2-component handle
Notice
Bolted 2-component handle can be used for approximate 45° and 90° markings.
Application area
Professional panel saw, in particular for medium-coarse materials.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!