Welcome to Würth Latvia For trade customers only
Hot air blower HLG 2300-E POWER
Hot air blower HLG 2300-E POWER - 1
Hot air blower HLG 2300-E POWER - 2
Hot air blower HLG 2300-E POWER - 3
Hot air blower HLG 2300-E POWER - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hot air blower HLG 2300-E POWER

Handy, lightweight device with continuous temperature and air flow regulation. Additional LCD display with memory function
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
  • Frequently used settings can be saved using the LCD display

  • The temperature is set in 5°C steps and the air flow is adjusted in 5 stages, thus allowing simple temperature and air flow control

  • Long motor service life of up to 1000 hours

  • Rugged ceramic heater with low impact sensitivity

  • Thanks to the lightweight, ergonomic design, even longer work can be carried out with little fatigue