Welcome to Würth Latvia For trade customers only
Flat washer DIN EN ISO 7089, steel, hot-dip galvanised (hdg)
Flat washer DIN EN ISO 7089, steel, hot-dip galvanised (hdg) - 1
Flat washer DIN EN ISO 7089, steel, hot-dip galvanised (hdg) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat washer DIN EN ISO 7089, steel, hot-dip galvanised (hdg)

Hardness class 300 HV

See product details

Available in 7 versions
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
  • Replaces DIN 125

  • Washers with hardness class 300 HV can be used in combination with bolts in strength classes ≤ 10.9 and nuts in strength classes ≤ 10

Specified dimensions not binding. Subject to technical changes!