Voltage protective glove for working voltages up to 1,000 V/AC
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
Resistant to acid, oil, ozone and cold temperatures
- Category RC
Highly flexible and good tactile sensitivity
Coating thickness max. 1 + 0.6 mm as per standard
Application area
Installation, maintenance and repair work under live electric voltage; electrical supply and installation companies; electrical engineering workshops; maintenance and repairs to electric and hybrid vehicles; fire and rescue service personnel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!