Welcome to Würth Latvia For trade customers only
Flashing warning lamp LED round

For detailed information, other images and documents, please select individual articles from the following table.

Flashing warning lamp LED round

LED warning lamp with 16 LEDs. Can be used as a universal all-purpose signal light.
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
9 different operating modes


  • Rotating, fast flashing, single flashing, alternating flashing, SOS signal, bright continuous light, soft continuous light, 2 LED flashing light, 4 LED flashing light, off

  • To switch off the lamp without switching through all 9 menu items: Press and hold the on/off button for 2 seconds. 2 LEDs flash 5 times and the lamp switches off. When the lamp is switched on again, it remembers the last mode used.


Using the magnet on the back: The LED warning lamp can be attached to metal surfaces.



To charge the LED warning lamp, place it on the magnetic mount (observe correct polarity).

Notice

The LED warning lamp is not approved for ECE R65.



Do not make any alterations to the device. If the warning lamp is incorrectly assembled, this can affect its watertightness and damage the device.