Welcome to Würth Latvia For trade customers only
2-in-1 LED torch With magnet and clip
2-in-1 LED torch With magnet and clip - 1
2-in-1 LED torch With magnet and clip - 2
2-in-1 LED torch With magnet and clip - 3
2-in-1 LED torch With magnet and clip - 4

For detailed information, other images and documents, please select individual articles from the following table.

2-in-1 LED torch With magnet and clip
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
  • Two lighting modes: concentrated light beam at the front and wide light beam at the side

  • Two mounting options: using the clip or the magnet at the bottom of the torch

  • COB (chip-on-board) technology: low failure rate and considerably higher light output

  • Rubberised surface provides a pleasant feel
Notice

Including 3 AAA batteries