LED work light
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
- Voltage 10–30 V
- LED 6 x 3 W
- Wide light pattern
- Ø 115 mm
- Cable 0.4 m
- IP 68
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!