Led work light BULLPRO SPECTRUM 24 square
For detailed information, other images and documents, please select individual articles from the following table.
Led work light BULLPRO SPECTRUM 24 square
Maximum light output in a compact package with a soft, flat and wide light beam
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
The wide light beam is perfectly suited for reverse light operation and, above all, for lighting the active work area. Easy to install inconspicuously.
- 70 x 70 x 41 mm
- 460g
- 3600 lm, measured 2750 lm
- 5000 K
- Square shape
- 2-pole integrated DT plug downwards, counter piece included in the package
- 16 x Osram led, power consumption 1.73A @ 13.7V
- IP68
- ECE-R10, R23, R10 approved
- Reverse light-approved
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!