Welcome to Würth Latvia For trade customers only
1/2 inch lever reversible ratchet, dust-protected
1/2 inch lever reversible ratchet, dust-protected - 1
1/2 inch lever reversible ratchet, dust-protected - 2
1/2 inch lever reversible ratchet, dust-protected - 3
1/2 inch lever reversible ratchet, dust-protected - 4
1/2 inch lever reversible ratchet, dust-protected - 5

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch lever reversible ratchet, dust-protected

Dust-protected ratchet for a long service life even under difficult working conditions.
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
  • Drive: 12.5 – 1/2 inch

  • Standard: DIN 3122, ISO 3315

  • Reversing lever for clockwise and anti-clockwise rotation

  • Geometry: Ratchet body with depressed centre for more freedom of movement