Welcome to Würth Latvia For trade customers only
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver - 1
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver - 2
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver - 3
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver - 4
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver - 5
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver - 6
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver - 7
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver - 8
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver - 9
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver - 10
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver - 11
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver - 12
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver - 13
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver - 14

For detailed information, other images and documents, please select individual articles from the following table.

ABS 18 SUBCOMPACT M-CUBE cordless drill/driver

Very compact and powerful cordless drill/driver for light and medium-duty screwdriving and drilling work, including drill bit assortment and extensively equipped bit box
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
  • Würth M-CLICK drill spindle for quick and tool-free replacement of M-CLICK and M-CLICK+ drilling attachments and socket heads, ensuring flexibility and versatility

  • Spindle with ¼-inch hexagon socket facilitates the insertion of C 6.3 and E 6.3 bits without a drill chuck

  • Efficient and brushless motor with overload protection function

  • Integrated LED lights for direct illumination of the working area

  • Original SMART STEP twist drill bit set, 25 pcs, with extremely uneven stepped drill bit tip geometry pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life. In the ORSY® system cassette. Significantly faster drilling and less effort compared to conventional HSS twist drill bits

  • Extensive assortment, 33 pcs, including RW, PH, PZ, TX, hexagon socket and slotted bits in replaceable bit bars including bit holder, in the ORSY® system bit box