Welcome to Würth Latvia For trade customers only
18 V cordless power tool set with tool bag M-CUBE COMPACT ABS/ABH/AWS
18 V cordless power tool set with tool bag M-CUBE COMPACT ABS/ABH/AWS - 1
18 V cordless power tool set with tool bag M-CUBE COMPACT ABS/ABH/AWS - 2

For detailed information, other images and documents, please select individual articles from the following table.

18 V cordless power tool set with tool bag M-CUBE COMPACT ABS/ABH/AWS

Consists of three cordless power tools and a bag
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
All power tools are equipped with a long-life motor and continuous monitoring function:


  • The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating

  • Efficient, low-maintenance, brushless EC motor with power reserve, which maintains a more stable speed curve even under load


ABS 18 Compact


Maximum durability and low wear due to the 13 mm Röhm metal chuck with cemented carbide clamping jaws



ABH 18 Compact


The compact and ergonomic design with anti-vibration handle ensures comfortable and effortless work



AWS 18-125-P Compact


Ensures safe working due to the dead man's switch and the braking function which stops the disc quickly when the switch is released