Welcome to Würth Latvia For trade customers only
MIG/MAG hose pack MB 15 AK

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG hose pack MB 15 AK

Air-cooled, with Bikox hose pack and KZ-2 central connector

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +371 67788996

Prices for customers after login

Ideal for all apparatus, vehicle, machine and steel construction



Optimal handling thanks to ergonomically designed handle system



Original Bikox hose package is highly flexible, compact, robust and has a long service life



The hose packs have a central connection system, also called "Euro connection"



Loads:


180 A CO2; 150 A mixed gas M21 in accordance with EN 439, 60% switch-on time



Scope of delivery:


One each of push button, torch neck, gas nozzle holder, contact nozzle dia. 0.8 mm, aluminium wire contact nozzle 1 mm, conical gas nozzle, cylindrical gas nozzle, spot gas nozzle, retaining spring

Notice

The individual parts of the MB 15 also fit in models of the same design; use the dimensioned drawings as a comparison.