Welcome to Würth Latvia For trade customers only
MIG/MAG torch MB 15 AK

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG torch MB 15 AK

Air-cooled, with Bikox hose package and KZ-2 central connector
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
Ideal for all devices, vehicles, machines and steel construction



Ergonomic handle system ensures optimal handling



The original Bikox hose package is highly flexible, compact, robust and has a long service life



The hose packages have a central connection system, also called "Euro connection"



Loads:


180 A CO2; 150 A mixed gas M21 in accordance with EN 439, 60 % switch-on time



Scope of delivery:


One each of push button, torch neck, torch nozzle holder, contact nozzle dia. 0.8 mm, aluminium wire contact nozzle 1 mm, tapered gas nozzle, cylindrical gas nozzle, spot gas nozzle, retaining spring

Notice

The parts for the MB 15 model are compatible with other models with an identical design; use the dimensioned drawings as a comparison.