Welcome to Würth Latvia For trade customers only
Welding wire LNM MoNiVa
Welding wire LNM MoNiVa - 1
Welding wire LNM MoNiVa - 2

For detailed information, other images and documents, please select individual articles from the following table.

Welding wire LNM MoNiVa

Low-alloy solid wire for hard steels
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
MAG solid wire for welding steel, yield strength is always 690 N/mm². Good impact resistance values even at -50°C.
Notice

Classification:


AWS A5.28 ER 110S-G


EN ISO 16834-A G 69 4 M Mn3Ni1CrMo



Shielding gases (according to EN 14175):


M21 Mixed gas Ar+ > 15-25% CO2


C1 Active gas 100% CO2

Application area