Welcome to Würth Latvia For trade customers only
Ultra Mag copper plated

For detailed information, other images and documents, please select individual articles from the following table.

Ultra Mag copper plated

Solid copper wire intended for welding unalloyed steel
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
Ultra Mag copper-coated welding wire offers excellent feedability and consistent welding properties, making it an ideal choice for welding unalloyed steel. Continuous adjustment of the welding values​is not necessary, as the wire guarantees a stable arc and minimizes the amount of spatter.

Notice

Classification:


  • AWS A5.18 ER70S-6

  • EN ISO 14341-A G46 4M 3Si1/G42 3C 3Si1


Shielding gases (according to EN 439):


  • MAG M21 Mixed gas Ar+ > 5-25% CO2

  • C1 Active gas 100% CO2