For detailed information, other images and documents, please select individual articles from the following table.
Multi-purpose lithium-free grease, agriculture/offroad
High-quality multi-purpose grease specially designed for agricultural and offroad applications
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High-performance grease with high impact protection, excellent adhesion and very high water and dirt resistance
The premium choice
- Applications in agriculture, offroad and in the forestry industry, where water and dirt can cause problems
Versatile grease
- Ideal for increasing product efficiency in heavy-duty slide and roller bearings under demanding conditions
High adhesion
- Ensures long lubrication intervals and optimised protection against contamination and wear
Excellent water resistance
Excellent corrosion protection
Wide range of applications
Silicone-free, resin-free and AOX-free
The first choice for applications in agriculture, offroad and in the forestry industry, where washing water and dirt can cause problems. Versatile grease, ideal for increasing product efficiency in heavy-duty slide bearings and roller bearings that are operating under harsh conditions. The high adhesion ensures long lubrication intervals and optimum protection against contamination and wear.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!