Welcome to Würth Latvia For trade customers only
Multinorm jacket, hi-vis
Multinorm jacket, hi-vis - 1
Multinorm jacket, hi-vis - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Multinorm jacket, hi-vis

Suitable for welding and hot work, protects the user from the light arc and static electricity hazards
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
  • Fire resistance treatment

  • Protective Stand-up collar

  • Extended back part, adjustable hook-and-loop fastener at hem

  • Holding loop for radiation meter

  • Zipper under weather flap with hook-and-loop fastener

  • Side pockets with zips

  • Zippered chest pocket, ID card pocket that can be hidden in flap chest pocket - not fire protected, keep hidden during use

  • Pen pocket

  • Adjustable hook-and-loop fastener at cuffs

  • Flame-retardant stitched reflectors

  • Chemical protection, EN 13034: 2005+A1:2009 type 6,to be renewed every 6th wash


  • EN ISO 11612:2015 A1+A2, B1, C1, E3, F1

  • EN ISO 11611:2015 class 1 A1+A2

  • IEC 61482-2:2018 ATPV 17cal/cm2, APC 1

  • EN 1149-5:2018

  • EN 13034: 2005+A1:2009 type 6

  • EN ISO 20471:2013 class 2; class 3 when worn with trousers