Welcome to Würth Latvia For trade customers only
Multinorm undershirt
Multinorm undershirt  - 1
Multinorm undershirt  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Multinorm undershirt

Black anti-flame shirt is versatile, it can be used as an undershirt or as a top layer. Suitable with Multinorm collection.

See product details

Available in 7 versions
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
  • High collar protects the user

  • Extended back with rounded hem
  • EN ISO 11612:2015 A1, B1, C1, F1 Protection against heat and flame

  • EN 1149-5:2018 Protective clothing. Electrostatic properties:

  • IEC 61482-2:2018 class 1 Protective clothing against the thermal hazards of an electric arc