Welcome to Würth Latvia For trade customers only
PE backfill sealant
PE backfill sealant - 1
PE backfill sealant - 2
PE backfill sealant - 3
PE backfill sealant - 4
PE backfill sealant - 5
PE backfill sealant - 6
PE backfill sealant - 7

For detailed information, other images and documents, please select individual articles from the following table.

PE backfill sealant

Silicone-free and good joint filling strength

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +371 67788996

Prices for customers after login

Complies with DIN 18540


As specified in the German DIN standard, comprises closed-cell, rot-resistant, non-absorbent polyethylene



Prevents three-edge adhesion


Reduces risk of cracking on sealing and expansion joints



Dispenser carton


With the ∅ 6–30 mm, the tape can be conveniently removed through a pre-punched carton opening



Wide range of applications


Universal use for plumbing, concrete and window connection joints

Notice

∅ 6–30 mm are available as roll goods, ∅40 mm and 50 mm as bar goods, each 1 m in length

Application area

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.