Welcome to Würth Latvia For trade customers only
Paint spray, matt
Paint spray, matt - 1
Paint spray, matt - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Paint spray, matt

Durable nitro-alkydal quality at a high technical level
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
High-grade nitro-alkydal quality


  • Quick drying

  • Easy to apply

  • Very good coverage properties

  • Good coverage


Can be coated with all common primers, filler products and paint types



Quick-drying paint resin



Formula does not contain heavy metals



Drying time at 20°C


  • Dust-dry< 10 min.

  • Tack-free< 20 min.

  • Touch-dry< 60 min.


Temperature-resistant up to +80°C

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.