Welcome to Würth Latvia For trade customers only
Plastic cavity anchor W-KH

For detailed information, other images and documents, please select individual articles from the following table.

Plastic cavity anchor W-KH

High quality plastic cavity anchor for attachment to panel materials

See product details

Available in 2 versions
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
Anchor made of high-quality polyamide (nylon)


For fastening to panel materials up to 19 mm in thickness



No spinning in drill hole


Due to anti-rotation lock on collar, where correct drill hole diameter is selected



Anchor expands in cavity automatically


No assembly set tool required



For assembly, we recommend the ASSY®-D screw ∅ 4-5 mm



Can also be used in solid construction materials

Notice
  • To be used in conjunction with ASSY®-D screw ∅ 4-5 mm or wood and chipboard screw diameter 4-5 mm without drill tip, ring thread, counter thread

  • For secondary fastenings

  • Tighten screw by hand only — do not use a cordless screwdriver

  • When tightening the screw, ensure that the screw is not over-tightened (danger of breaking)
Drill the hole
Insert peg
Knock in anchor until flush
Tighten screw with screwdriver