Welcome to Würth Latvia For trade customers only
Plast PT ® plastic paint
Plast PT <SUP>®</SUP> plastic paint - 1
Plast PT <SUP>®</SUP> plastic paint - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plast PT ® plastic paint

For visual care of all plastic parts on a car
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
  • Solvent-free

  • High-quality, emulsion-based plastic paint

  • Return faded plastic to look like new

  • Easy to use

  • Do not apply or store at temperatures below +7 °C
Notice

When being applied, plastic paint is sensitive to moisture. Therefore, do not apply in the rain or bring into contact with water shortly after application.


Do not apply in direct sunlight.


Plast-PT plastic paint must not be mixed with other, third-party paints as the specific properties may no longer be achieved.


Harmful to health if swallowed. Keep out of reach of children.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.