Welcome to Würth Latvia For trade customers only
SHARK Pro plastic multi-purpose anchor
SHARK Pro plastic multi-purpose anchor - 1
SHARK Pro plastic multi-purpose anchor - 2
SHARK Pro plastic multi-purpose anchor - 3
SHARK Pro plastic multi-purpose anchor - 4
SHARK Pro plastic multi-purpose anchor - 5
SHARK Pro plastic multi-purpose anchor - 6

For detailed information, other images and documents, please select individual articles from the following table.

SHARK Pro plastic multi-purpose anchor

Versatile plastic anchor that knots itself in cavities and expands in solid building materials

See product details

Available in 4 versions
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
Secure hold


  • Anti-rotation device or twist lock prevents turning in the drill hole

  • Patented anchor head causes knotting of the anchor shaft when the screw is screwed in

  • Enables knotting in all cavities and expansion in all solid materials


Quick to install


  • Low installation torque and high fixed torque


Ideal for pre-positioned and push-through installation


  • Anchor does not slip deeper due to the collar

  • The hammer-in stop prevents premature expansion during push-through installation


Robust and versatile


  • Resistant to rotting, weathering and ageing

  • UV-resistant for up to six weeks

  • Made from high-quality polyamide (nylon)

  • Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Notice

For installation, we recommend the ASSY-D screw.

Application area
Autoclaved aerated (cellular) concrete
Vertically perforated brick
Plasterboard
Concrete
Hollow calcium silicate block
Drill the hole
Remove drill cuttings from drill hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush