Welcome to Würth Latvia For trade customers only
Pneumatic blow-off pen with suspension clip
Pneumatic blow-off pen with suspension clip - 1
Pneumatic blow-off pen with suspension clip - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic blow-off pen with suspension clip
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
Adjustable flow rate


Air flow set by turning shaft. The nozzle diameter of 3 mm allows for a max. flow rate of 360 l/min at 6 bar.



Small and practical


Short length of 119 mm



Can be used immediately


Integrated 7.2 mm coupling plug allows direct connection with a compressed air coupling.



Robust design


Durable aluminium housing with Perbunan seal.