Welcome to Würth Latvia For trade customers only
Pneumatic impact screwdriver DSS 1/2 inch Premium Power
Pneumatic impact screwdriver DSS 1/2 inch Premium Power - 1
Pneumatic impact screwdriver DSS 1/2 inch Premium Power - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 1/2 inch Premium Power

High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features
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
  • Excellent power-to-weight ratio

  • Up to max. 1321 Nm Releasing torque at a weight of 1.98 kg

  • Reliable maximum performance values and a long service life

  • High-quality double impact mechanism and balanced cylinder with 6-disc motor

  • 4-step power setting with convenient one-hand reversing ensures optimum, user-friendly adjustment for the relevant application

  • Good handling with slip-resistant handle, optimum control and low sound level

  • Highly ergonomic soft grip with sensitive trigger and integrated silencer
Notice
  • Recommended maximum bolt size: M16

  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added through the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery