Welcome to Würth Latvia For trade customers only
Pre-charged NiMH high-capacity rechargeable battery Pre-charged

For detailed information, other images and documents, please select individual articles from the following table.

Pre-charged NiMH high-capacity rechargeable battery Pre-charged

35 % longer performance than conventional NiMH rechargeable batteries

See product details

Available in 2 versions
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
Ideally suited for applications with high energy requirements



Can be used immediately as the rechargeable battery is already charged



Durable


  • The rechargeable batteries need to be replaced less often due to their lower self-discharge and higher capacity compared to conventional batteries

  • The batteries lose minimal charge even if they are not charged for a long time


Environmentally friendly


  • The composition of this type of rechargeable battery makes it less harmful to the environment


No memory effect and can be charged quickly


  • In addition, the rechargeable batteries can be charged quickly without reducing their service life