Welcome to Würth Latvia For trade customers only
Rust stop primer

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Rust stop primer

Active corrosion protection and primer for metal surfaces

See product details

Available in 2 versions
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
  • Good adhesive properties on a wide variety of surfaces, including in conjunction with PU and MS polymer sealing compounds

  • Good adhesive properties to aluminium, bare and galvanised metal sheets, steel, old paint etc.

  • Quick drying, depending on coat thickness, can be painted in approx. 10–15 minutes

  • Temperature resistant up to 80°C, briefly up to 140°C

  • Easy to sand

  • Lower solvent content

  • Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)
Notice

After use, turn the can upside down and spray until the valve is empty.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.