Welcome to Würth Latvia For trade customers only
Probe set Probe set for pressure cup gun
Probe set Probe set for pressure cup gun - 1
Probe set Probe set for pressure cup gun - 2
Probe set Probe set for pressure cup gun - 3
Probe set Probe set for pressure cup gun - 4

For detailed information, other images and documents, please select individual articles from the following table.

Probe set Probe set for pressure cup gun
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
The probe set consists of a tube and three interchangeable nozzles:


  • A straight nozzle

  • A 90° bent nozzle

  • A straight nozzle with 360° spray function


  • The various nozzles can handle hard-to-reach areas, and the integrated quick-action coupling system allows quick nozzle changes. In addition, if a nozzle is damaged, it can be easily replaced without the need to replace the entire probe.

  • The tube included in the probe set has a length of 150 cm and a diameter of 6 mm. In addition, the probe set is compatible with the pressure cup gun.