Welcome to Würth Latvia For trade customers only
PVC masking tape

For detailed information, other images and documents, please select individual articles from the following table.

PVC masking tape

High-quality masking tape for various construction applications.
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
Suitable for use in adverse weather conditions.



  • A soft PVC film coated with an aggressive natural-rubber-based adhesive that provides excellent performance in demanding environments.

  • UV-resistant for up to two weeks.

  • Heat-resistant up to +60 °C.


Suitable for construction work.



  • Fastening sheets on construction sites.

  • For masking objects during painting and plastering.

  • Repair, mark, mask and maintain.

  • Very easy to see. Fluorescent orange colour and surface that can be written on.


Easy to use.



  • The tape does not tear when removing, but is easy to cut by hand.

  • Easy to unroll.


This product is available in two versions


  • 0992 401 090 with embossing

  • 0992 401 091 smooth
NoticeThe product must be stored in a clean, dry and well-ventilated room at a temperature between +10 and +30 °C. Under these conditions, the product will last for at least 36 months.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting intentionally. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.